Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Legacy Lateral Open Shelf Low Credenza
  • Zoro #: G0295598
  • Mfr #: LCSLFBC6020CH
$925.51
  • Type: Lateral/Open Shelf Low Credenza
  • Series: Legacy
  • Item: Open Shelf Low Credenza,Legacy Lateral
See full product details
This item ships free.

Legacy #LCSLFBC6020CH Specifications

  • Zoro #: G0295598
  • Mfr #: LCSLFBC6020CH
Type: Lateral/Open Shelf Low Credenza Series: Legacy
Item: Open Shelf Low Credenza,Legacy Lateral Height: 20"
Color Top: Cherry Overall Depth: 20"
Material: Melamine Laminate Top Material: Melamine Laminate
Width: 60" Color: Cherry
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This low credenza has a low lateral file and a low open storage shelf. It stands at only 20-inches high, making it a perfect fit for underneath desks or in tight spaces. Use on its own for a compact storage solution that can double as extra seating or as part of a larger desk system. The lateral file has one box drawer and one lateral drawer that accepts letter and legal files. Both drawers lock and have curved black drawer pulls. The open storage shelf has one adjustable shelf that can be moved in 1-inch increments. Finished in an attractive Cherry laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LCSLFBC6020CH