Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pistol Grip Air Gun, 6" Extension
  • Zoro #: G0296746
  • Mfr #: AG2-10
$9.91
  • Body Material: ABS
  • Extension Size: 6"
  • Trigger: Lever
See full product details
Orders over $50 ship free.

Legacy #AG2-10 Specifications

  • Zoro #: G0296746
  • Mfr #: AG2-10
Body Material: ABS Extension Size: 6"
Trigger: Lever Output: 70 psi
Max. Inlet Pressure: 110 psi Includes: A Threaded Removable Rubber Tip
Application: Cleaning Nozzle: Rubber
Air Consumption: 13 scfm Overall Length: 12-1/2" to 17-1/2"
Nozzle Length: 7/8" Item: Air Gun
Color: Black Max. dBA: 87
Air Gun Product Group: Air Gun Air Gun Body Style: Pistol Grip
Air Gun Inlet Size: 1/4" (F)NPT Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 In. (F)NPT, 6 In. Extension Size, Lever Trigger, Output 70 psi, Max. Inlet Pressure 110 psi, 13 scfm Air Consumption, Nozzle Rubber, 7/8 In. Nozzle Length, Body Material Nylon, Max. dBA 87, Color Black

Reviews of Legacy #AG2-10