Pneumatic Manifold, 3 Way, 1/4 In NPT, SS

LEGACY| Zoro #: G1182772| Mfr #: A94444SS-BG

$38.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pneumatic ManifoldMax. Pressure (PSI): 400Function: Allows 3 Work Stations to Use the Same Air Supply
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182772 Mfr #: A94444SS-BG
Item: Pneumatic ManifoldMax. Pressure (PSI): 400
Function: Allows 3 Work Stations to Use the Same Air SupplyMaterial: 304 Stainless steel
Features: 1 Inlet and 3 Outlets(F)NPT Inlet (In.): 1/4
Type: 3 Way Hi Flow(F)NPT Outlet (In.): 1/4
Country of Origin (subject to change): China

Description

Pneumatic Manifold, 3 Way, 304 Stainless Steel Material, FNPT Inlet 1/4 In, FNPT Outlet 1/4 In, Features 1 Inlet and 3 Outlets, Allows 3 Work Stations to Use the Same Air Supply

Reviews