TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Pump, Oil, 8 G

LEGACY| Zoro #: G2086831| Mfr #: L3553

$627.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pump Ratio: 5:1Max. Air Inlet PSI: 140Consumption @ 100 PSI: 7 cfm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086831 Mfr #: L3553
Pump Ratio: 5:1Max. Air Inlet PSI: 140
Consumption @ 100 PSI: 7 cfmFluid Outlet Thread (In.): 1
Fluid Inlet Thread (In.): 1Includes: 2-inch bung adapter
Min. Air Inlet Pressure: 40Pump for Multiple Outlets: Yes
Air Inlet (In.): 3/8Outlet Size: 3/4" FNPT
Item: High Flow PumpMax. Output: 6.6 gpm
Country of Origin (subject to change): Spain

Description

High Flow Pump, Pump Ratio 5:1, Consumption @ 100 PSI 7 cfm, Min. Air Inlet Pressure 40, Max. Air Inlet PSI 140, Max. Output 6.6 gpm, Yes Pump for Multiple Outlets, Includes 2-inch bung adapter

Reviews