Pump, Oil System 5 1

LEGACY| Zoro #: G1554673| Mfr #: OS553

$1,962.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554673 Mfr #: OS553
Min. Air Inlet Pressure: 40Max. Air Inlet PSI: 140
Item: Oil Pump Transfer SystemIncludes: Oil Pump, Swivel, Hose Reel, Control Gun and Suction Tube
Pump Ratio: 5:1Consumption @ 100 PSI: 7 CFM
Working Flow Max. (GPM): 6.6Pump for Multiple Outlets: Yes
Country of Origin (subject to change): United States

Product Description

Oil Pump Transfer System, Pump Ratio 5:1, Consumption @ 100 PSI 7 CFM, Min. Air Inlet Pressure 40, Max. Air Inlet PSI 140, Yes Pump for Multiple Outlets, Includes Oil Pump, Swivel, Hose Reel, Control Gun and Suction Tube

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.