Skip to Main Content
customer-service Help
Legacy

Pump Oil Transfer 1 1

Legacy Pump Oil Transfer 1 1 OS100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$678.79
  • Item: Air Operated Drum Pump
  • Pump Ratio: 1:1
  • Consumption @ 100 PSI: 7 cfm
See full product details
This item ships free.
Total: $678.79

Legacy #OS100 Specifications

  • Item: Air Operated Drum Pump
  • Pump Ratio: 1:1
  • Consumption @ 100 PSI: 7 cfm
  • Working Flow Max. (GPM): 14
  • Min. Air Inlet Pressure: 40
  • Max. Air Inlet PSI: 140
  • Includes: Control Gun and Suction Tube, Oil Pump, Swivel
  • Max. Output: 16.4 gpm
  • Pump for Multiple Outlets: No
  • Nozzle Operation: Manual
  • Includes Suction Tube: Yes
  • For Container Type: Drum
  • Includes Spout: Yes
  • For Container Size: 55 gal
  • Includes Discharge Hose: Yes
  • Power Source: Air
  • Includes Nozzle: Yes
  • Air Consumption: 7 cfm
  • Not Recommended Chemicals: Antifreeze (Coolant), Biodiesel, Brake Fluid, DEF, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Herbicides, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%), Windshield Washer Fluid
  • Max. Flow Rate: 16.4 gpm
  • Metered: No
  • For Media Type: Motor Oil
  • Compatible Chemicals: Motor Oil
  • Grease: NT
  • Gear Lube: NT
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Operated Drum Pump, Pump Package Type Unmetered Dispensing with Manual Shut-Off, For Container Size 55 gal, For Container Type Drum, Air Consumption 7 cfm, Max. Flow Rate 16.4 gpm, Power Source Air

Restrictions and Compliance

Reviews of Legacy #OS100