Legacy
Quick Coupler Body, (F)NPT, 1/4, Steel/Alum, Color: Red
- Zoro #: G3025294
- Mfr #: A73410D-BG
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Aluminum, Steel
- Quick Connect Air Coupling Interchange Type: Industrial
- Quick Connect Air Coupling Max. Pressure: 300 psi
- Quick Connect Air Coupling Product Grouping: Quick Coupler Body
- Finish: zinc plated
- Temp. Range: -40 Degrees to 250 Degrees F
$6.30
Subtotal: $6.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Legacy #A73410D-BG Specifications
- Zoro #: G3025294
- Mfr #: A73410D-BG
- UPC #: 092329077122
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Aluminum, Steel
- Quick Connect Air Coupling Interchange Type: Industrial
- Quick Connect Air Coupling Max. Pressure: 300 psi
- Quick Connect Air Coupling Product Grouping: Quick Coupler Body
- Finish: zinc plated
- Temp. Range: -40 Degrees to 250 Degrees F
- Application: Connection to Quick Coupler Plug
- Item: Quick Connect Hose Coupling
- Max. Flow: 30 cfm
- Interchange Type - Quick Connect Air Couplings: Industrial
- Body Size - Quick Connect Air Couplings: 1/4 in
- Material - Quick Connect Air Couplings: Aluminum, Steel
- Quick Connect Air Coupling Seals: Buna-N
- Locking Type - Quick Connect Air Couplings: Sleeve
- Quick Connect Air Coupling Hose Connection: (F)NPT
- Quick Connect Air Coupling Locking Type: Sleeve
- Seals - Quick Connect Air Couplings: Buna-N
- Hose Connection - Quick Connect Air Couplings: (F)NPT
- Pipe Size - Quick Connect Air Couplings: 1/4"
- Max. Pressure - Quick Connect Air Couplings: 300 psi
- Color Code: Red
- Interchange Type: Industrial
- Material: Aluminum, Steel
- Coupling Locking Type: Sleeve
- For Use With: Industrial Interchange Plug
- Coupling Component: Socket
- Barbed: No
- Max. Flow Rate: 849.51 lpm
- Thread Size: 1/4" -18
- Coupling Size: 1/4 in
- Max. Working Pressure @ 70 F: 300 psi
- Fitting Type: FNPT
- Connection Type: NPT
- Finish/Coating: Red Anodized Nickel Plated
- Valve Type: Poppet
- Includes Valve: Yes
- Hose Fitting Size: 1/4 in
- Seal Material: Nitrile
- Color: Red
- Overall Length: 2 in
- Hose Fitting Gender: Female
- Country of Origin (subject to change): China
Description
Quick Connect Hose Coupling, Industrial, Aluminum, Steel, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Legacy #A73410D-BG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LEGACY Coupler/Plug Kit, NPT, 1/4, Steel/Aluminum A73456D-BG
- LEGACY Coupler/Plug Kit, NPT, 1/4, Steel/Aluminum A71456B-BG
- LEGACY Hose Repair Kit, Brass, 3/8 In. A1662K-BG-GRA
- LEGACY Quick Coupler, (M)NPT, 1/4, Aluminum A72426C-BG-GRA
- LEGACY Quick Coupler Body, (M)NPT, 1/4, Steel/Alum A72420C-BG
- LEGACY LEAD-IN HOSE HP 50'X5/8"" HFZG550YW
- MILTON INDUSTRIES 3/8" Fem. Body M-Style 786TC
- FESTO Quick T-Connector TCK-1/2-PK-13 TCK-1/2-PK-13
- INSTOCK Quick Connect Fitting, Male Connection GREISV-V-R
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel 30E698
- FOSTER Industrial Intrechnge Sckt, Brass, 1/4" SG1513
- Legacy Quick Connect Fittings