Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Quick Coupler Body, (M)NPT, 1/2, Steel
  • Zoro #: G0249401
  • Mfr #: A75826-BG
$14.15
  • Material - Quick Connect Air Couplings: Steel
  • Interchange Type - Quick Connect Air Couplings: Universal
  • Quick Connect Air Coupling Interchange Type: Universal
See full product details
Orders over $50 ship free.

Legacy #A75826-BG Specifications

  • Zoro #: G0249401
  • Mfr #: A75826-BG
Material - Quick Connect Air Couplings: Steel Interchange Type - Quick Connect Air Couplings: Universal
Quick Connect Air Coupling Interchange Type: Universal Body Size - Quick Connect Air Couplings: 1/2"
Seals - Quick Connect Air Couplings: Buna-N Temp. Range: -40 Degrees to 250 Degrees F
Finish: zinc plated Quick Connect Air Coupling Seals: Buna-N
Item: Quick Coupler Body Quick Connect Air Coupling Material: Steel
Hose Connection - Quick Connect Air Couplings: (M)NPT Application: Used on End of Hose or Air Supply for Connection to Hose or Tool
Quick Connect Air Coupling Product Grouping: Quick Coupler Body Pipe Size - Quick Connect Air Couplings: 1/2"
Max. Pressure - Quick Connect Air Couplings: 300 psi Max. Flow: 120 cfm
Quick Connect Air Coupling Body Size: 1/2" Quick Connect Air Coupling Max. Pressure: 300 psi
Quick Connect Air Coupling Pipe Size: 1/2" Quick Connect Air Coupling Hose Connection: (M)NPT
Material: Steel Interchange Type: Universal
For Use With: Industrial Interchange Plug Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Quick Coupler Body, Universal Interchange Type - Quick Connect Air Couplings, Pipe Size - Quick Connect Air Couplings 1/2 In., (M)NPT Hose Connection - Quick Connect Air Couplings, Body Size - Quick Connect Air Couplings 1/2 In., Max. Pressure - Quick Connect Air Couplings 300 psi, Steel, Buna-N Seals - Quick Connect Air Couplings, Max. Flow 120 cfm, Zinc Plated Finish, Temp. Range -40 Degrees to 250 Degrees F, Application Used on End of Hose or Air Supply for Connection to Hose or Tool

Reviews of Legacy #A75826-BG