KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Coupler, (F)NPT, 1/4, Aluminum

LEGACY| Zoro #: G1849486| Mfr #: A71416B-BG-GRA

$9.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color Code: Green
Max. Flow: 41 cfm
Quick Connect Air Coupling Interchange Type: ARO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849486 Mfr #: A71416B-BG-GRA
Color Code: GreenMax. Flow: 41 cfm
Quick Connect Air Coupling Interchange Type: AROQuick Connect Air Coupling Body Size: 1/4"
Quick Connect Air Coupling Locking Type: Push-to-ConnectQuick Connect Air Coupling Hose Connection: (F)NPT
Item: Quick Coupler BodyQuick Connect Air Coupling Max. Pressure: 300 psi
Quick Connect Air Coupling Pipe Size: 1/4"Quick Connect Air Coupling Seals: Buna-N
Temp. Range: -40 Degrees to 250 Degrees FQuick Connect Air Coupling Product Grouping: Quick Coupler Body
Quick Connect Air Coupling Material: AluminumApplication: Connection to Quick Coupler Plug
Finish: ClearCountry of Origin (subject to change): China

Description

Quick Coupler Body, ARO Interchange Type - Quick Connect Air Couplings, Pipe Size - Quick Connect Air Couplings 1/4 In., (F)NPT Hose Connection - Quick Connect Air Couplings, Body Size - Quick Connect Air Couplings 1/4 In., Max. Pressure - Quick Connect Air Couplings 300 psi, Locking Type - Quick Connect Air Couplings Push-to-Connect, Aluminum, Buna-N Seals - Quick Connect Air Couplings, Max. Flow 41 cfm, Clear Finish, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F

Reviews