Retractable Air Hose Reel, 1/2 in Hose Diameter, 5 ft Length, Aluminum Die Cast, Black
Mfr # L8335FZ
Zoro # G810724278
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Hose End Configuration
3/8 in MNPT
Hose Length
5 ft
Reel Diameter
4 1/2 in
Reel Color
Black
Swivel Material
Aluminum Die Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L8335FZ
Zoro #
G810724278
UPC #
092329583357
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Hose Length
5 ft
Reel Diameter
4 1/2 in
Overall Dimensions
11.25 in L x 20 in W x 18.75 in H
Details
Item
Retractable Air Hose Reel
Hose End Configuration
3/8 in MNPT
Reel Color
Black
Swivel Material
Aluminum Die Cast
Weight
4 lb
Includes Hose Stop
Yes
Latch Type
Spring Loaded
Fasteners Included
No
Includes Hose
Yes
Hose Capacity
50 ft (1/2 in I.D.)
Maximum Operating Pressure
300 psi
Description
Retractable Air Hose Reel, Air, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 5 ft, Mounting Location Bench, Overhead, Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.