Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
71" Right Corner Credenza 47" Return
  • Zoro #: G0295640
  • Mfr #: LLDSCR712447CH
$796.04
  • Height: 29"
  • Series: Legacy
  • Color: Cherry
See full product details
This item ships free.

Legacy #LLDSCR712447CH Specifications

  • Zoro #: G0295640
  • Mfr #: LLDSCR712447CH
Height: 29" Series: Legacy
Color: Cherry Color Top: Cherry
Material: Melamine Laminate Type: Right Corner L-Credenza Shell
Overall Depth: 72" Width: 71"
Top Material: Melamine Laminate Item: Right Corner Credenza,47" Rtn,Legacy71"
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Legacy desk shells are the framework for a complete office. Customize with pedestals, hutches or other storage options. This 71-inch long corner credenza shell is a classic corner workstation and has a curved center for a seamless transition between credenza and return. This desk shell is not reversible and the return must be attached to the right hand side of the desk. Three wire management grommets keep cables clear of work areas. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an attractive Cherry laminate, this desk shell coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LLDSCR712447CH