Legacy
Side Desk, 23" D, 72" W, 42" H, Mahogany, Melamine Laminate
Mfr # LSSCSD7223MH
Zoro # G0296587
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$878.99
Key Features
- Type Side to Side Storage Cabinet/ Desk
- Overall Depth 23"
- Color Mahogany
- Material Melamine Laminate
- Width 72"
Explore More Products
- LEGACY Pedestal Desk, 77" D, 66" W, 29" H, Cherry, Melamine Laminate LLD663047CH
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate LLDSCR712447MH
- LEGACY Pedestal Desk, 77" D, 66" W, 29" H, Mahogany, Melamine Laminate LLD663047MH
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate LLDS603047CH
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate LLD603047MH
- LEGACY Pedestal Desk, 82" D, 71" W, 29" H, Mahogany, Melamine Laminate LLD713547MH
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Cherry, Melamine Laminate LLDCL712447CH
- LEGACY Pedestal Desk, 82" D, 71" W, 29" H, Cherry, Melamine Laminate LLD713547CH
- LEGACY Standing Desk, 46" D, 85" W, 42" H, Cherry, Melamine Laminate LS2SDSCLF8546CH
- ALERA 23.63 in D, 41.38" W, 30" H, Medium Cherry, Laminate ALEVA204224MC
- INVAL Computer Desk 47 in. W Rectangular Washed Oak 2 Drawer with Keyboard Tray ES-15103
- Legacy Desks