Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
StandUp 2 Storage Cabinet Desk Quad, BookCase
  • Zoro #: G0295939
  • Mfr #: LS2SC2SD8546CH
$1,982.04
  • Overall Depth: 46"
  • Material: Melamine Laminate
  • Color Top: Cherry
See full product details
This item ships free.

Legacy #LS2SC2SD8546CH Specifications

  • Zoro #: G0295939
  • Mfr #: LS2SC2SD8546CH
Overall Depth: 46" Material: Melamine Laminate
Color Top: Cherry Series: Legacy
Width: 85" Height: 42"
Type: 2 Storage Cabinet/ 2 Desk Quad with Bookcase End Item: StandUp 2 Storage CabDesk Quad,BookCase
Color: Cherry Top Material: Melamine Laminate
Shop By: New Low Price Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes two Stand Up Storage Cabinets and two Stand Up Desks placed back-to-back and side-to-side with two Stand Up Bookcases on one end. The individual components can be placed in any order within the grouping as long as the bookcases remain at one end. The Storage Cabinets each have two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LS2SC2SD8546CH