Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stand-Up Desk Lateral File Quad, BookCase End
  • Zoro #: G0296429
  • Mfr #: LSSD3LF8546MH
$2,556.69
  • Overall Depth: 46"
  • Item: StandUp Desk LatFile Quad,BookCase
  • Number of Drawers: 3
See full product details
This item ships free.

Legacy #LSSD3LF8546MH Specifications

  • Zoro #: G0296429
  • Mfr #: LSSD3LF8546MH
Overall Depth: 46" Item: StandUp Desk LatFile Quad,BookCase
Number of Drawers: 3 Series: Legacy
Type: Desk/ 3 Lateral File Quad with Bookcase End Top Material: Melamine Laminate
Color: Mahogany Height: 42"
Width: 85" Color Top: Mahogany
Material: Melamine Laminate Shop By: New Low Price
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes one Stand Up Desk and three Stand Up Lateral Files placed back-to-back and side-to-side with two Stand Up Bookcases placed at one end. The individual components can be placed in any order within the grouping as long as the bookcases remain on one end. Each Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. The Desk has a 34-inch kneespace. Finished in a classic Mahogany laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LSSD3LF8546MH