Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stand-Up Dsk 3 Storage Cab Quad, BookCase End
  • Zoro #: G0296602
  • Mfr #: LSSD3SC8546CH
$2,094.20
  • Type: Desk/ 3 Storage Cabinet Quad with Bookcase End
  • Height: 42"
  • Overall Depth: 46"
See full product details
This item ships free.

Legacy #LSSD3SC8546CH Specifications

  • Zoro #: G0296602
  • Mfr #: LSSD3SC8546CH
Type: Desk/ 3 Storage Cabinet Quad with Bookcase End Height: 42"
Overall Depth: 46" Top Material: Melamine Laminate
Series: Legacy Color: Cherry
Item: StandUp Dsk 3 Storage Cab Quad,BookCase Material: Melamine Laminate
Color Top: Cherry Width: 85"
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes one Stand Up Desk and three Stand Up Storage Cabinets placed back-to-back and side-to-side with two Stand Up Bookcases at one end. The individual components can be placed in any order within the grouping as long as the bookcases remain on one end. Each Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. The Desk has a 34-inch kneespace. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LSSD3SC8546CH