Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stand-Up Lateral File Desk Quad, BookCase End
  • Zoro #: G0295893
  • Mfr #: LS2LF2SD8546CH
$2,454.98
  • Number of Drawers: 3
  • Type: 2 Lateral File/ 2 Desk Quad with Bookcase End
  • Height: 42"
See full product details
This item ships free.

Legacy #LS2LF2SD8546CH Specifications

  • Zoro #: G0295893
  • Mfr #: LS2LF2SD8546CH
Number of Drawers: 3 Type: 2 Lateral File/ 2 Desk Quad with Bookcase End
Height: 42" Material: Melamine Laminate
Series: Legacy Overall Depth: 46"
Top Material: Melamine Laminate Color Top: Cherry
Width: 85" Item: StandUp LatFile Desk Quad,BookCase
Color: Cherry Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad with Bookcase End set includes two Stand Up Desks and two Stand Up Lateral Files placed back-to-back and side-to-side with two Stand Up Bookcases at one end. The individual components can be placed in any order within the grouping, as long as the bookcases remain on one end. The Lateral Files each include three large locking full suspension file drawers that accept both letter and legal filing. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LS2LF2SD8546CH