Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
StandUp Storage CabLatFile Quad, Bookcase
  • Zoro #: G0296158
  • Mfr #: LSSC3LF8546MH
$2,915.74
  • Item: Lateral File Storage Cabinet
  • File Size: Letter/Legal
  • Shop By: New Low Price
See full product details
This item ships free.

Legacy #LSSC3LF8546MH Specifications

  • Zoro #: G0296158
  • Mfr #: LSSC3LF8546MH
Item: Lateral File Storage Cabinet File Size: Letter/Legal
Shop By: New Low Price Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes three Stand Up Lateral Files and one Stand Up Storage Cabinet placed back-to-back and side-to-side with two Stand Up Bookcases at one end. The individual components can be placed in any order within the grouping as long as the bookcases remain at each end. Each Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. The Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Finished in a classic laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LSSC3LF8546MH