Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Storage Cabinet, Stand Up Back to Back
  • Zoro #: G0296270
  • Mfr #: LSSCSC3646CH
$1,100.94
  • Item: Storage Cabinet,Stand Up Back to Back
  • Country of Origin (subject to change): Malaysia
See full product details
This item ships free.

Legacy #LSSCSC3646CH Specifications

  • Zoro #: G0296270
  • Mfr #: LSSCSC3646CH
Item: Storage Cabinet,Stand Up Back to Back Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up set includes two Stand Up Storage Cabinets placed back-to-back. Each Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LSSCSC3646CH