KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjust-To-Fit Coupling, Gray, Steel

LEGRAND| Zoro #: G0647841| Mfr #: DS4001

$4.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.58"
Color: Gray
Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647841 Mfr #: DS4001
Width: 2.58"Color: Gray
Length: 6"Height: 1.75"
Item: Adjust-To-Fit CouplingFor Use With: DS4000 Raceway
Fittings Sub-Category: CouplingsMaterial: steel
Number of Channels: 2Standards: UL cUL
Country of Origin (subject to change): United States

Description

Adjust-To-Fit Coupling, Number of Channels 2, Height 1.75 In., Width 2.58 In., Length 6 In., Color Gray, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Reviews