Backfeed Coupling, Gray, Steel, Couplings

LEGRAND| Zoro #: G2195225| Mfr #: DS4014A

$33.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8.9"
Color: Gray
Length: 120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195225 Mfr #: DS4014A
Width: 8.9"Color: Gray
Length: 120"Height: 1.75"
Item: Backfeed CouplingFor Use With: DS4000 Raceway
Fittings Sub-Category: CouplingsMaterial: steel
Number of Channels: 2Standards: UL cUL
Country of Origin (subject to change): United States

Description

Backfeed Coupling, Number of Channels 2, Height 1.75 In., Width 8.9 In., Length 120 In., Color Gray, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Reviews