Bezel Adapter Plate, Gray, Steel, Plates

LEGRAND| Zoro #: G2459082| Mfr #: DS4047MAB-DG

$9.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2459082 Mfr #: DS4047MAB-DG
Standards: UL CULMaterial: Steel
Includes: -Mounting: -
Fittings Sub-Category: PlatesWidth: 2.9"
Number of Channels: 2Length: 6"
Item: Bezel Adapter PlateHeight: 2.2"
Color: GrayBacking: -
Country of Origin (subject to change): United States

Product Description

Bezel Adapter Plate, Number of Channels 2, Height 2.2 In., Width 2.9 In., Length 6 In., Color Gray, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.