BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blank End, Gray, Steel, Ends

LEGRAND| Zoro #: G1776451| Mfr #: G6010B

$11.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Channels: -Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776451 Mfr #: G6010B
Color: GrayNumber of Channels: -
Material: SteelMounting: Screw
Height: 1.5"For Use With: 6000 Raceway
Includes: -Item: Blank End
Backing: -Fittings Sub-Category: End Fittings
Standards: UL CSACountry of Origin (subject to change): United States

Description

Blank End, Height 1.5 In., Color Gray, Material Steel, Mounting Screw, Backing -, Standards UL CSA, For Use With 6000 Raceway, Includes -

Reviews