SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blank End, Ivory, PVC, Ends

LEGRAND| Zoro #: G2040087| Mfr #: PN10F20V

$2.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryItem: Blank EndLength: 0.687"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040087 Mfr #: PN10F20V
Color: IvoryItem: Blank End
Length: 0.687"Fittings Sub-Category: End Fittings
Width: 1.687"Height: 0.812"
For Use With: PN10 RacewayMaterial: PVC
Country of Origin (subject to change): United States

Description

Blank End, Height 0.812 In., Width 1.687 In., Length 0.687 In., Color Ivory, Material PVC, For Use With PN10 Raceway

Reviews