KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank End, Ivory, Steel, Ends

LEGRAND| Zoro #: G1762801| Mfr #: DS4010B-DV

$6.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.1"
Color: Ivory
Length: 5.9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762801 Mfr #: DS4010B-DV
Width: 1.1"Color: Ivory
Length: 5.9"Height: 2.2"
Item: Blank EndFor Use With: DS4000 Raceway
Fittings Sub-Category: End FittingsMaterial: steel
Number of Channels: 2Standards: UL cUL
Country of Origin (subject to change): United States

Description

Blank End, Number of Channels 2, Height 2.2 In., Width 1.1 In., Length 5.9 In., Color Ivory, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Reviews