SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combination Flat Elbow, Gray, Elbows

LEGRAND| Zoro #: G1369986| Mfr #: G6011TX

$37.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Channels: -Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369986 Mfr #: G6011TX
Color: GrayNumber of Channels: -
Material: SteelMounting: Screw
For Use With: 6000 RacewayIncludes: -
Item: Combination Flat ElbowBacking: -
Length: 4.75"Fittings Sub-Category: Elbows
Width: 4.75"Standards: UL CSA
Country of Origin (subject to change): United States

Description

Combination Flat Elbow, Width 4.75 In., Length 4.75 In., Color Gray, Material Steel, Mounting Screw, Backing -, Standards UL CSA, For Use With 6000 Raceway, Includes -

Reviews