PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Combination Flat Elbow, Ivory, Elbows

LEGRAND| Zoro #: G1880225| Mfr #: V6011TX

$37.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryMaterial: SteelMounting: Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880225 Mfr #: V6011TX
Color: IvoryMaterial: Steel
Mounting: ScrewFor Use With: 6000 Raceway
Includes: -Item: Combination Flat Elbow
Backing: -Length: 4.75"
Fittings Sub-Category: ElbowsWidth: 4.75"
Standards: UL CSACountry of Origin (subject to change): United States

Description

Combination Flat Elbow, Width 4.75 In., Length 4.75 In., Color Ivory, Material Steel, Mounting Screw, Backing -, Standards UL CSA, For Use With 6000 Raceway, Includes -

Reviews