KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Connector, Ivory

LEGRAND| Zoro #: G1889684| Mfr #: 5782A

$12.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Color: Ivory
Length: 1.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889684 Mfr #: 5782A
Width: 1"Color: Ivory
Length: 1.75"Height: 1"
Item: Conduit ConnectorFor Use With: 700 Raceway
Fittings Sub-Category: ConnectorsMaterial: Galvanized steel
Number of Channels: 1Standards: UL
Country of Origin (subject to change): United States

Description

Conduit Connector, Number of Channels 1, Cover Type -, Height 1 In., Width 1 In., Length 1.75 In., Color Ivory, Material Galvanized Steel, Standards UL, For Use With 700 Raceway, Includes -

Reviews