KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connection Cover, Ivory, Steel, 6000 Series

LEGRAND| Zoro #: G2103516| Mfr #: V6006

$11.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Connection Cover
For Use With: 6000 Raceway
Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103516 Mfr #: V6006
Item: Connection CoverFor Use With: 6000 Raceway
Color: IvoryMounting: Snap on
Fittings Sub-Category: CoversLength: 1"
Material: steelStandards: UL CSA
Country of Origin (subject to change): United States

Description

Connection Cover, Number of Channels -, Length 1 In., Color Ivory, Material Steel, Mounting Snap On, Backing -, Standards UL CSA, For Use With 6000 Raceway, Includes -

Reviews