Legrand
Connection Cover, Ivory, Steel, Covers
Mfr # V506
Zoro # G1940434
Sold in multiples of 10 for $7.20
$7.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1, 2
- Finish Unfinished
- Series 500
- Color Ivory
- Material Steel
Explore More Products
- LEGRAND Entrance End, Ivory, Steel, Ends V3010AE
- LEGRAND Power Box, Ivory, Boxes PSB1V
- LEGRAND Internal Corner Coupling, Ivory V3017TCE
- LEGRAND Divided Coupling, Ivory, Steel, Couplings 2401D
- LEGRAND Raceway, Series 400, 5 ft., Ivory 400BAC
- LEGRAND Raceway, Series 2300, 5 ft., Ivory 2300BAC
- LEGRAND Tee, Ivory, Tees 40N2F15V
- LEGRAND Wiremold Raceway Elbow, Twisted, Metal, Ivory B13-14
- LEGRAND Blank End, Ivory, PVC, Ends PN05F20V
- LEGRAND Coupling, Ivory, Steel, 2400 Series 2401
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 4" x 2" x 1' (6-Pack), No Mounting Holes FS4X2WH6NM
- Legrand Raceways