20A Ground Monitoring Connector 3P 4W 125/250VAC

LEGRAND| Zoro #: G1648805| Mfr #: L1420CGCM

$42.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ground Continuity Monitoring Locking Connector
Phase: 1
Antimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648805 Mfr #: L1420CGCM
Item: Ground Continuity Monitoring Locking ConnectorPhase: 1
Antimicrobial: NoAmps: 20
Standards: cULus/FSULCord Size: 0.385" to 1.150"
Voltage: 125/250VACNEMA Configuration: L14-20R
Grade: SpecificationWiring Style: Standard
Number of Poles: 3Number of Wires: 4
Material: NylonShrouded / Non-Shrouded: Non-Shrouded
IP Rating: Not RatedColor: Black/White
Country of Origin (subject to change): Mexico

Description

Ground Continuity Monitoring Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Specification Grade, Amps 20, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L14-20R, Color Black/White, IP Rating Not Rated, Cord Size 0.385 In. to 1.150 In., 1 Phase, Material Nylon, Antimicrobial No

Reviews