20A Locking Connector 2P 3W 250VAC L6-20R BK/WT

LEGRAND| Zoro #: G1170714| Mfr #: L620CGCM

$31.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Locking connector
HP: -
Boot Code: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1170714 Mfr #: L620CGCM
Item: Locking connectorHP: -
Boot Code: -Phase: 1
Antimicrobial: NoAmps: 20
Standards: cULus/FSUL/NEMA WD-1, WD-6Cord Size: 0.385" to 1.150"
Voltage: 250VACNEMA Configuration: L6-20R
Grade: SpecificationWiring Style: Standard
Number of Poles: 2Number of Wires: 3
Material: NylonShrouded / Non-Shrouded: Non-Shrouded
IP Rating: Not RatedColor: Black/White
Country of Origin (subject to change): Mexico

Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Specification Grade, Amps 20, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-20R, Color Black/White, IP Rating Not Rated, Cord Size 0.385 In. to 1.150 In., 1 Phase, HP -, Material Nylon, Antimicrobial No

Reviews