Converter Clip, Gray, Steel, Clips

LEGRAND| Zoro #: G1767796| Mfr #: G6001TX

$8.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1767796 Mfr #: G6001TX
Material: SteelNumber of Channels: -
Item: Converter ClipColor: Gray
Mounting: ScrewStandards: UL CSA
Length: 3"Includes: -
Fittings Sub-Category: ClipsBacking: -
Country of Origin (subject to change): United States

Product Description

Converter Clip, Number of Channels -, Length 3 In., Color Gray, Material Steel, Mounting Screw, Backing -, Standards UL CSA, For Use With 6000 Raceway, Includes -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.