KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cover, Ivory, Steel, DS4000, Covers

LEGRAND| Zoro #: G1989784| Mfr #: DS4000C-DV

$11.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.25"
Color: Ivory
Length: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989784 Mfr #: DS4000C-DV
Width: 2.25"Color: Ivory
Length: 60"Height: 2.9"
Item: CoverFor Use With: DS4000 Raceway
Fittings Sub-Category: CoversMaterial: steel
Number of Channels: 1Standards: UL cUL
Country of Origin (subject to change): United States

Description

Cover, Number of Channels 1, Height 2.9 In., Width 2.25 In., Length 60 In., Color Ivory, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Reviews