KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decorator Device, Gray, Steel, Plates

LEGRAND| Zoro #: G2410046| Mfr #: DS4047R-DG

$7.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.9"
Color: Gray
Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410046 Mfr #: DS4047R-DG
Width: 2.9"Color: Gray
Length: 6"Height: 2.2"
Item: Decorator DeviceFor Use With: DS4000 Raceway
Fittings Sub-Category: PlatesMaterial: steel
Number of Channels: 2Standards: UL cUL
Country of Origin (subject to change): United States

Description

Decorator Device, Number of Channels 2, Height 2.2 In., Width 2.9 In., Length 6 In., Color Gray, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Reviews