SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Device Plate, Steel, Plates

LEGRAND| Zoro #: G2181042| Mfr #: G6007C-2

$12.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Channels: -Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181042 Mfr #: G6007C-2
Color: GrayNumber of Channels: -
Material: SteelMounting: Screw
For Use With: 6000 RacewayIncludes: -
Item: Device PlateBacking: -
Length: 4.3"Fittings Sub-Category: Plates
Standards: UL CSACountry of Origin (subject to change): United States

Description

Device Plate, Length 4.3 In., Color Gray, Material Steel, Mounting Screw, Backing -, Standards UL CSA, For Use With 6000 Raceway, Includes -

Reviews