BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Divided Tee, Gray, Steel, Tees

LEGRAND| Zoro #: G0935146| Mfr #: G4015D

$53.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayItem: Divided TeeLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935146 Mfr #: G4015D
Color: GrayItem: Divided Tee
Length: 12"Fittings Sub-Category: Tees
Width: 7.125"Height: 1.5"
For Use With: 4000 RacewayMaterial: Steel
Country of Origin (subject to change): United States

Description

Divided Tee, Height 1.5 In., Width 7.125 In., Length 12 In., Color Gray, Material Steel, For Use With 4000 Raceway

Reviews