BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Duplex Device, Ivory, Steel, Plates

LEGRAND| Zoro #: G2159141| Mfr #: DS4047D-DV

$8.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryNumber of Channels: 2Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159141 Mfr #: DS4047D-DV
Color: IvoryNumber of Channels: 2
Material: SteelMounting: -
Height: 2.2"For Use With: DS4000 Raceway
Includes: -Item: Duplex Device
Backing: -Length: 6"
Fittings Sub-Category: PlatesWidth: 2.9"
Standards: UL cULCountry of Origin (subject to change): United States

Description

Duplex Device, Number of Channels 2, Height 2.2 In., Width 2.9 In., Length 6 In., Color Ivory, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Reviews