BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

End Plate, 40N2 and 60N2 Series, Plates

LEGRAND| Zoro #: G1352102| Mfr #: CM-EPLA

$0.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryItem: End PlateLength: 4.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352102 Mfr #: CM-EPLA
Color: IvoryItem: End Plate
Length: 4.25"Fittings Sub-Category: Plates
Width: 2"Height: 0.5"
For Use With: 40N2 and 60N2 RacewaysIncludes: Label
Material: PlasticCountry of Origin (subject to change): United States

Description

End Plate, Height 0.5 In., Width 2 In., Length 4.25 In., Color Ivory, Material Plastic, For Use With 40N2 and 60N2 Raceways, Includes Label

Reviews