DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Entrance End, Ivory, Steel, Ends

LEGRAND| Zoro #: G2475392| Mfr #: DS4010A-DV

$24.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: DS4000 Raceway
Number of Channels: 2
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475392 Mfr #: DS4010A-DV
For Use With: DS4000 RacewayNumber of Channels: 2
Material: steelStandards: UL cUL
Color: IvoryWidth: 5.6"
Length: 5.9"Height: 3"
Item: Entrance EndFittings Sub-Category: End Fittings
Country of Origin (subject to change): United States

Description

Entrance End, Number of Channels 2, Height 3 In., Width 5.6 In., Length 5.9 In., Color Ivory, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Reviews