SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

External Elbow, 90 deg., Ivory, PVC, Elbows

LEGRAND| Zoro #: G0446616| Mfr #: PN03F19V

$2.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryItem: 90 Degrees External ElbowLength: 3.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446616 Mfr #: PN03F19V
Color: IvoryItem: 90 Degrees External Elbow
Length: 3.125"Fittings Sub-Category: Elbows
Width: 0.812"Bend Radius: 1"
Height: 0.5"For Use With: PN03 Raceway
Material: PVCCountry of Origin (subject to change): United States

Description

90 Degrees External Elbow, Height 0.5 In., Width 0.812 In., Length 3.125 In., Bend Radius 1 In., Color Ivory, Material PVC, For Use With PN03 Raceway

Reviews