SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

External Elbow, Ivory, Elbows

LEGRAND| Zoro #: G2084135| Mfr #: 40N2F19V

$11.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryItem: External ElbowLength: 4.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084135 Mfr #: 40N2F19V
Color: IvoryItem: External Elbow
Length: 4.5"Fittings Sub-Category: Elbows
Width: 4"Height: 2"
For Use With: 40N2 RacewayMaterial: PVC
Country of Origin (subject to change): United States

Description

External Elbow, Height 2 In., Width 4 In., Length 4.5 In., Color Ivory, Material PVC, For Use With 40N2 Raceway

Reviews