BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

External/Internal Elbow, 45 deg., Gray

LEGRAND| Zoro #: G1465177| Mfr #: G6012TX

$41.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Channels: -Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465177 Mfr #: G6012TX
Color: GrayNumber of Channels: -
Material: SteelMounting: Screw
For Use With: 6000 RacewayIncludes: -
Item: 45 Degrees External/Internal ElbowBacking: -
Length: 4.25"Fittings Sub-Category: Elbows
Standards: UL CSACountry of Origin (subject to change): United States

Description

45 Degrees External/Internal Elbow, Length 4.25 In., Color Gray, Material Steel, Mounting Screw, Backing -, Standards UL CSA, For Use With 6000 Raceway, Includes -

Reviews