Flat Elbow, 90 deg., Ivory, PVC, Elbows

LEGRAND| Zoro #: G0823085| Mfr #: PN03F11V

$2.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryItem: 90 Degrees Flat ElbowLength: 2.68"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823085 Mfr #: PN03F11V
Color: IvoryItem: 90 Degrees Flat Elbow
Length: 2.68"Fittings Sub-Category: Elbows
Width: 0.812"Bend Radius: 1"
Height: 0.5"For Use With: PN03 Raceway
Material: PVCCountry of Origin (subject to change): United States

Description

90 Degrees Flat Elbow, Height 0.5 In., Width 0.812 In., Length 2.68 In., Bend Radius 1 In., Color Ivory, Material PVC, For Use With PN03 Raceway

Reviews