3 Wire Ground Monitoring Straight Blade Plug 125VAC 20A

LEGRAND| Zoro #: G0378341| Mfr #: PS5366XGCM

$21.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ground Continuity Monitoring Straight Blade Plug
HP: -
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378341 Mfr #: PS5366XGCM
Item: Ground Continuity Monitoring Straight Blade PlugHP: -
Phase: 1Antimicrobial: No
Amps: 20Standards: cULus/FSUL
Cord Size: 0.230" to 0.720"Voltage: 125VAC
NEMA Configuration: 5-20PGrade: Specification
Wiring Style: StandardNumber of Poles: 2
Number of Wires: 3Material: Nylon
IP Rating: 21Color: Black/White
Country of Origin (subject to change): Mexico

Description

Ground Continuity Monitoring Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 20 Amps, NEMA Configuration 5-20P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP -, Color Black/White, Specification Grade, Material Nylon, IP Rating 21, Cord Size 0.230 In. to 0.720 In., Phase 1, Standards cULus/FSUL

Reviews