3 Wire Ground Monitoring Straight Blade Plug 250VAC 20A

LEGRAND| Zoro #: G1052721| Mfr #: PS5466XGCM

$18.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ground Continuity Monitoring Straight Blade Plug
Phase: 1
Antimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052721 Mfr #: PS5466XGCM
Item: Ground Continuity Monitoring Straight Blade PlugPhase: 1
Antimicrobial: NoAmps: 20
Standards: cULus/FSULVoltage: 250VAC
NEMA Configuration: 6-20PGrade: Specification
Wiring Style: StandardNumber of Poles: 2
Number of Wires: 3Material: Nylon
IP Rating: 22Color: Black/White
HP: -Cord Size: 0.230" to 0.720"
Country of Origin (subject to change): Mexico

Description

Ground Continuity Monitoring Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 20 Amps, NEMA Configuration 6-20P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP -, Color Black/White, Specification Grade, Material Nylon, IP Rating 22, Cord Size 0.230 In. to 0.720 In., Phase 1, Standards cULus/FSUL

Reviews