Gift buying made easy: Shop Zoro.com Gift Certificates

Half Seam Clip, Gray, Steel, Clips

LEGRAND| Zoro #: G0966935| Mfr #: DS4006B-DG

$3.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0966935 Mfr #: DS4006B-DG
Standards: UL CULMaterial: Steel
Includes: -Fittings Sub-Category: Clips
Backing: -Mounting: -
Width: 6"Number of Channels: 2
Length: 5.9"Item: Half Seam Clip
Height: 1.075"Color: Gray
Country of Origin (subject to change): United States

Product Description

Half Seam Clip, Number of Channels 2, Height 1.075 In., Width 6 In., Length 5.9 In., Color Gray, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.