HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

In-Wall Box, Steel, Boxes

LEGRAND| Zoro #: G0476052| Mfr #: WSA42-4

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Fittings Sub-Category: Boxes
Item: In-Wall Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476052 Mfr #: WSA42-4
Width: 5"Fittings Sub-Category: Boxes
Item: In-Wall BoxIncludes: Dividers and Mounting Brackets
For Use With: V6000 and G6000 RacewaysColor: Ivory
Height: 3.25"Length: 9.18"
Material: steelCountry of Origin (subject to change): United States

Description

In-Wall Box, Height 3.25 In., Width 5 In., Length 9.18 In., Color Ivory, Material Steel, For Use With V6000 and G6000 Raceways, Includes Dividers and Mounting Brackets

Reviews