KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Internal Corner Coupling, Gray

LEGRAND| Zoro #: G1705243| Mfr #: G3017TCE

$10.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.75"
Fittings Sub-Category: Couplings
Item: Internal Corner Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705243 Mfr #: G3017TCE
Width: 2.75"Fittings Sub-Category: Couplings
Item: Internal Corner CouplingFor Use With: 3000 Raceway
Color: GrayHeight: 2.625"
Length: 2.625"Material: steel
Country of Origin (subject to change): United States

Description

Internal Corner Coupling, Height 2.625 In., Width 2.75 In., Length 2.625 In., Color Gray, Material Steel, For Use With 3000 Raceway

Reviews