Internal Elbow, Ivory, Steel, Elbows

LEGRAND| Zoro #: G2272724| Mfr #: V717

$2.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryItem: Internal ElbowLength: 3.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272724 Mfr #: V717
Color: IvoryItem: Internal Elbow
Length: 3.25"Fittings Sub-Category: Elbows
Width: 0.75"Height: 0.66"
For Use With: 700 RacewayMaterial: Steel
Country of Origin (subject to change): United States

Description

Internal Elbow, Height 0.66 In., Width 0.75 In., Length 3.25 In., Color Ivory, Material Steel, For Use With 700 Raceway

Reviews