Legrand
30A Ground Monitoring Locking Connector 2P 3W 250VAC L6-30R
Mfr # L630CGCM
Zoro # G1876463
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- Amps 30
- NEMA Plug Configuration - Plugs and Receptacles L6-30R
- Voltage - Plugs and Receptacles 250V AC
- Voltage 250VAC
Explore More Products
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R L520CGCM
- LEGRAND 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT L620CGCM
- LEGRAND 15A Ground Monitoring Locking Connector 2P 3W 277VAC L7-15R PSL715CGCM
- LEGRAND 30A Locking Connector 2P 3W 125VAC L5-30R BK/WT L530CGCM
- LEGRAND 30A Ground Monitoring Connector 3P 4W 125/250VAC L14-30R L1430CGCM
- LEGRAND 20A Ground Monitoring Connector 3P 4W 125/250VAC L14-20R L1420CGCM
- LEGRAND 15A Locking Connector 2P 3W 250VAC L6-15R BK/WT PSL615CGCM
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC BK/WT HBL7413C
- MARINCO 3015C Marinco 30A 250V 3 Connector Locking 3015C
- AC WORKS NEMA L5-30R 30A 125V 3-Prong Locking Female Connector with UL, C-UL Approval ASL530R
- HUBBELL 60A Locking Connector 4P 5W 600VAC BL HBL26516
- Legrand Locking Devices